https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0NHxpbWFnZS9qcGVnfGFESTBMMmc1TlM4eE1EYzJOemsyTXpBeU9UVXpOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFGRVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3xiYTk5MWNjZjY4ZjhlMDJiNzlkYzU1ZDZjMGNhYjcxNWMxZGMyNmY0YzgzZmFmOTg3MGRiOTJlN2NkN2JjMWI4
DODGE
DODGE
8D22.0-M
DODGE DODGE
Description
8D22.0-M V-BELT QD SHEAVE
8 Grooves; 22.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 22" Pitch Minimum; 22" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
456022
BDI #
281029
Details
4162.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8D22-0-M/p/281029
Your Price
$ 4,162.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
147.871
EAN
0782475160914
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8D220-M SHEAVE
Manufacturer Internal Number
456022
Weight / LBS
329
Long Description
8 Grooves; 22.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 22" Pitch Minimum; 22" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
22 Inch | 558.8 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Outside Diameter
22.64 Inch | 575.056 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Pitch Diameter Minimum
22 Inch | 558.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh