https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
TB WOODS
TB WOODS
8D40.0N
TB WOODS TB WOODS
Description
8D40.0N TRANSMISSION PULLEY
8 Grooves; 40.64" Outside Diameter; Bushed; N Bushing Series; D Belt Series; 40" Pitch Minimum; 40" Pitch Maximum; 2-15/16 To 5-15/16" Bushing Bore Range; Keyway
Part #
4008D
BDI #
982182
Details
12626.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8D40-0N/p/982182
Your Price
$ 12,626.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
271.8
EAN
0698672041881
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
N
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4008D
Manufacturer Internal Number
4008D
Weight / LBS
657
Long Description
8 Grooves; 40.64" Outside Diameter; Bushed; N Bushing Series; D Belt Series; 40" Pitch Minimum; 40" Pitch Maximum; 2-15/16 To 5-15/16" Bushing Bore Range; Keyway
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
40 Inch | 1,016 Millimeter
Bushing Bore Range
2-15/16 To 5-15/16 Inch | 90 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
40 Inch | 1,016 Millimeter
Outside Diameter
40.64 Inch | 1,032.256 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh