BROWNING
BROWNING
8S5V160
BROWNING BROWNING
Description
8S5V160 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
8 Grooves; 16" Outside Diameter; Bushed; S1 Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Part #
1062512
BDI #
326372
Details
2377.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8S5V160/p/326372
Your Price
$ 2,377.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
40.86
EAN
0662289191345
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
S1
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
8S5V160
Manufacturer Internal Number
1062512
Weight / LBS
90
Long Description
8 Grooves; 16" Outside Diameter; Bushed; S1 Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42.863 To 107.95 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Pitch Diameter Maximum
15.9 Inch | 403.86 Millimeter
Pitch Diameter Minimum
15.9 Inch | 403.86 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh