BROWNING
BROWNING
8U5V250
BROWNING BROWNING
Description
8U5V250 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
8 Grooves; 25" Outside Diameter; Bushed; U1 Bushing Series; 5V Belt Series; 24.9" Pitch Minimum; 24.9" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Part #
1062629
BDI #
326376
Details
3708.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8U5V250/p/326376
Your Price
$ 3,708.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
86.26
EAN
0662289312153
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
U1
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
8U5V250
Manufacturer Internal Number
1062629
Weight / LBS
190
Long Description
8 Grooves; 25" Outside Diameter; Bushed; U1 Bushing Series; 5V Belt Series; 24.9" Pitch Minimum; 24.9" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
24.9 Inch | 632.46 Millimeter
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60.325 To 139.7 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Pitch Diameter Maximum
24.9 Inch | 632.46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh