BROWNING
BROWNING
8U8V200
BROWNING BROWNING
Description
8U8V200 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
8 Grooves; 20" Outside Diameter; Bushed; U1 Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Part #
1063502
BDI #
328730
Details
6120.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8U8V200/p/328730
Your Price
$ 6,120.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
113.954
EAN
0662289152148
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
U1
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
8U8V200
Manufacturer Internal Number
1063502
Weight / LBS
251
Long Description
8 Grooves; 20" Outside Diameter; Bushed; U1 Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
19.8 Inch | 502.92 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60.325 To 139.7 Millimeter
Pitch Diameter Minimum
19.8 Inch | 502.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh