BROWNING
BROWNING
8U8V212
BROWNING BROWNING
Description
8U8V212 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
8 Grooves; 21.2" Outside Diameter; Bushed; U1 Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Part #
1063585
BDI #
328731
Details
6664.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8U8V212/p/328731
Your Price
$ 6,664.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
121.672
EAN
0662289112166
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
U1
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
8U8V212
Manufacturer Internal Number
1063585
Weight / LBS
268
Long Description
8 Grooves; 21.2" Outside Diameter; Bushed; U1 Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60.325 To 139.7 Millimeter
Pitch Diameter Maximum
21 Inch | 533.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Pitch Diameter Minimum
21 Inch | 533.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh