https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
CONTINENTAL
CONTINENTAL
8V13.2-5-F
CONTINENTAL CONTINENTAL
Description
8V13.2-5-F PULLEY
5 Grooves; 13.2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
20180932
BDI #
412349
Details
2094.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V13-2-5-F/p/412349
Your Price
$ 2,094.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
35.289
EAN
0037256300776
Product Group - BDI
M02354
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
8V13.2-5-F PULLEY
Manufacturer Internal Number
20180932
Weight / LBS
77.8
Long Description
5 Grooves; 13.2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh