![8V14.0-10-J](/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA)
![8V14.0-10-J](/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA)
CONTINENTAL
CONTINENTAL
8V14.0-10-J
CONTINENTAL CONTINENTAL
Description
8V14.0-10-J PULLEY
10 Grooves; 14" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
20180935
BDI #
412352
Details
4331.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V14-0-10-J/p/412352
Your Price
$ 4,331.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
65.771
EAN
0037256300806
Product Group - BDI
M02354
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
8V14.0-10-J PULLEY
Manufacturer Internal Number
20180935
Weight / LBS
145
Long Description
10 Grooves; 14" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
14 Inch | 355.6 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
13.8 Inch | 350.52 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 100 Millimeter
Pitch Diameter Minimum
13.8 Inch | 350.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh