https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjR8aW1hZ2UvanBlZ3xhREF6TDJoa055OHhNRFU0TnpFNE1qZzFPREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDNlNzI1YzhiOTYwZmY1ZTJiMTQyZWNiYjRjZjZhZjg5MDI0YTM3ODBkODFmZDU0YzUwMDliYjNhMjQ1NjNlNGM
CONTINENTAL
CONTINENTAL
8V44.5-12-P
CONTINENTAL CONTINENTAL
Description
8V44.5-12-P PULLEY
12 Grooves; 44-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Part #
20181014
BDI #
412431
Details
16537.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V44-5-12-P/p/412431
Your Price
$ 16,537.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
464.94
EAN
0037256301599
Product Group - BDI
M02354
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
8V44.5-12-P PULLEY
Manufacturer Internal Number
20181014
Weight / LBS
1025
Long Description
12 Grooves; 44-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
44.3 Inch | 1125.22 Millimeter
Pitch Diameter Maximum
44.3 Inch | 1125.22 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh