https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
CONTINENTAL
CONTINENTAL
8V63.0-8-P
CONTINENTAL CONTINENTAL
Description
8V63.0-8-P PULLEY
8 Grooves; 63" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 62.8" Pitch Minimum; 62.8" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Part #
20181028
BDI #
412445
Details
23688.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V63-0-8-P/p/412445
Your Price
$ 23,688.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
526.17
EAN
0037256301735
Product Group - BDI
M02354
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
8V63.0-8-P PULLEY
Manufacturer Internal Number
20181028
Weight / LBS
1160
Long Description
8 Grooves; 63" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 62.8" Pitch Minimum; 62.8" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Outside Diameter
63 Inch | 1600.2 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
62.8 Inch | 1595.12 Millimeter
Pitch Diameter Maximum
62.8 Inch | 1595.12 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh