https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
TB WOODS
TB WOODS
8V71.0X8-W
TB WOODS TB WOODS
Description
8V71.0X8-W TRANSMISSION PULLEY
8 Grooves; 71" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 4-1/4 To 8-1/2" Bushing Bore Range; Keyway
Part #
8V7108
BDI #
991063
Details
20657.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V71-0X8-W/p/991063
Your Price
$ 20,657.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
669.806
EAN
0698672072380
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
W
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
8V7108
Manufacturer Internal Number
8V7108
Weight / LBS
1,725
Long Description
8 Grooves; 71" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 4-1/4 To 8-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
70.8 Inch | 1,798.32 Millimeter
Bushing Bore Range
4-1/4 To 8-1/2 Inch | 100 To 215 Millimeter
Outside Diameter
71 Inch | 1,803.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
70.8 Inch | 1,798.32 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh