CONTINENTAL
CONTINENTAL
9.5-9C-J
CONTINENTAL CONTINENTAL
Description
9.5-9C-J PULLEY
9 Grooves; 9.9" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
20179516
BDI #
410960
Details
1728.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/9-5-9C-J/p/410960
Your Price
$ 1,728.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
28.848
EAN
0037256286605
Product Group - BDI
M02354
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
9.5-9C-J PULLEY
Manufacturer Internal Number
20179516
Weight / LBS
63.6
Long Description
9 Grooves; 9.9" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
9.5 Inch | 241.3 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
9.5 Inch | 241.3 Millimeter
Outside Diameter
9.9 Inch | 251.46 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh