BROWNING
BROWNING
AK134X3/4
BROWNING BROWNING
Description
AK134X3/4 V-BELT SHEAVE ; NON-RETURNABLE FINISHED BORE
3/4" Bore; 1 Grooves; 13-1/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 12.66" Pitch Minimum; 13" Pitch Maximum; Keyway
Part #
1027622
BDI #
319431
Details
690.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK134X3-4/p/319431
Your Price
$ 690.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.41
EAN
0662289237333
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AK134X3/4
Manufacturer Internal Number
1027622
Weight / LBS
7.5
Long Description
3/4" Bore; 1 Grooves; 13-1/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 12.66" Pitch Minimum; 13" Pitch Maximum; Keyway
Pitch Diameter Minimum
12.66 Inch | 321.564 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh