https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMTB8aW1hZ2UvanBlZ3xhR0UwTDJnd01pOHhNREV4TmpNMU5qRTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3Yzk1NTI2MDIzN2QwOTk4MzM2MjZlYmMwZmUzNWNjNjY2MzM4N2M2MGFhYzM1YmUyMzI5YmY3MWMyMzVkMjIy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
AK21 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
AK21 3/4 V-BELT SHEAVE ; 1 GRV FRACTIONAL
Transmission Pulley; 3/4" Bore; 1 Grooves; 2.1" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.56" Pitch Minimum; 1.9" Pitch Maximum; Keyway
Part #
AK21 3/4
BDI #
605397
Details
30.44
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK21-3-4/p/605397
Your Price
$ 30.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.227
EAN
0697950224268
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
0.5
Long Description
Transmission Pulley; 3/4" Bore; 1 Grooves; 2.1" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.56" Pitch Minimum; 1.9" Pitch Maximum; Keyway
Pitch Diameter Maximum
1.9 Inch | 48.26 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
1.56 Inch | 39.624 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.1 Inch | 53.34 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh