https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
AK22 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
AK22 3/4 V-BELT SHEAVE ; 1 GRV FRACTIONAL
Transmission Pulley; 3/4" Bore; 1 Grooves; 2.2" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.66" Pitch Minimum; 2" Pitch Maximum; Keyway
Part #
AK22 3/4
BDI #
605401
Details
31.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK22-3-4/p/605401
Your Price
$ 31.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.272
EAN
0697950224312
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
0.6
Long Description
Transmission Pulley; 3/4" Bore; 1 Grooves; 2.2" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.66" Pitch Minimum; 2" Pitch Maximum; Keyway
Pitch Diameter Minimum
1.66 Inch | 42.164 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
2 Inch | 50.8 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.2 Inch | 55.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh