https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMTB8aW1hZ2UvanBlZ3xhR0UwTDJnd01pOHhNREV4TmpNMU5qRTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3Yzk1NTI2MDIzN2QwOTk4MzM2MjZlYmMwZmUzNWNjNjY2MzM4N2M2MGFhYzM1YmUyMzI5YmY3MWMyMzVkMjIy
RINGBALL
RINGBALL
AK22X5/8
RINGBALL RINGBALL
Description
AK22X5/8 FINISHED BORE SHEAVE ; CAST IRON
5/8" Bore; 1 Groove; 2.2" OD; Finished Bore; 3L | 4L | A Belt Series; 1.66" Pitch Minimum; 2" Pitch Maximum; Keyway
Part #
AK22X5/8
BDI #
18251977
Details
13.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK22X5-8/p/18251977
Your Price
$ 13.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.23
EAN
0623647477211
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
0.5
Long Description
5/8" Bore; 1 Groove; 2.2" OD; Finished Bore; 3L | 4L | A Belt Series; 1.66" Pitch Minimum; 2" Pitch Maximum; Keyway
Pitch Diameter Minimum
1.66 Inch | 42.164 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
2 Inch | 50.8 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.2 Inch | 55.88 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh