BROWNING
BROWNING
AK23X3/4
BROWNING BROWNING
Description
AK23X3/4 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
Transmission Pulley; 3/4" Bore; 1 Grooves; 2.3" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 1.76" Pitch Minimum; 2.1" Pitch Maximum; Keyway
Part #
1025972
BDI #
319457
Details
45.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK23X3-4/p/319457
Your Price
$ 45.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.227
EAN
0662289306077
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AK23X3/4
Manufacturer Internal Number
1025972
Weight / LBS
0.5
Long Description
Transmission Pulley; 3/4" Bore; 1 Grooves; 2.3" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 1.76" Pitch Minimum; 2.1" Pitch Maximum; Keyway
Pitch Diameter Maximum
2.1 Inch | 53.34 Millimeter
Outside Diameter
2.3 Inch | 58.42 Millimeter
Pitch Diameter Minimum
1.76 Inch | 44.704 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh