https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-MPB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDd8aW1hZ2UvanBlZ3xhR0ZrTDJneVl5OHhNREE0TmpBeU5qSXhOVFExTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwMVFRbDlPUzFkZk16QXdlRE13TUM1cWNHY3xmNGMyZGEzOTQ0NjE4YzVkZGEyNWIwNDAwMmNmYzY3OGZjYWUzZmVkMDZlMmYwMmQwNmI3OTgzYTQ2MjI0MWY3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
AK25 P/B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
AK25 P/B V-BELT SHEAVE ; 1 GRV FRACTIONAL
Transmission Pulley; 1 Grooves; 2-1/2" Outside Diameter; Rough Bore; 3L | 4L | A Belt Series; 1.96" Pitch Minimum; 2.3" Pitch Maximum; No Keyway; Yes Minimum Plain Bore; 1" Max Bore
Part #
AK25 P/B
BDI #
605414
Details
33.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK25-P-B/p/605414
Your Price
$ 33.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.318
EAN
0697950224527
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Rough Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
No
Minimum Plain Bore
Yes
Max Bore
1
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
0.7
Long Description
Transmission Pulley; 1 Grooves; 2-1/2" Outside Diameter; Rough Bore; 3L | 4L | A Belt Series; 1.96" Pitch Minimum; 2.3" Pitch Maximum; No Keyway; Yes Minimum Plain Bore; 1" Max Bore
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
2.3 Inch | 58.42 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Pitch Diameter Minimum
1.96 Inch | 49.784 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh