https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
MASTERDRIVE
MASTERDRIVE
AK27-5/8
MASTERDRIVE MASTERDRIVE
Description
AK27-5/8 V-BELT SHEAVE ; BORED TO SIZE SHEAVE A SECTION 1 GROOVE
5/8" Bore; 1 Grooves; 2.7" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 2.16" Pitch Minimum; 2-1/2" Pitch Maximum; Keyway
Part #
AK27-5/8
BDI #
654574
Details
14.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK27-5-8/p/654574
Your Price
$ 14.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.363
EAN
0806372012036
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Solid Style | Type 2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
AK27-5/8
Weight / LBS
0.83
Long Description
5/8" Bore; 1 Grooves; 2.7" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 2.16" Pitch Minimum; 2-1/2" Pitch Maximum; Keyway
Outside Diameter
2.7 Inch | 68.58 Millimeter
Pitch Diameter Minimum
2.16 Inch | 54.864 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh