https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTR8aW1hZ2UvanBlZ3xhR1U0TDJnd1lTOHhNREV4TmpNMU5qVXpPRE01T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wwMDRmZWQzNjNmZjhjYmU5YzgzOWUwMjQ3OTAxNzFhYzVmZTRlOTgxNDFjYWEwZDVkODI2ZGFhY2FlMTE1NDk2
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
AK32-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
AK32-H V-BELT SHEAVE ; 1 GROOVES 3-1/4" OD BUSHED
Transmission Pulley; 1 Grooves; 3-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 2.66" Pitch Minimum; 3" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
AK32-H
BDI #
605446
Details
66.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK32-H/p/605446
Your Price
$ 66.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.636
EAN
0697950112459
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.4
Long Description
Transmission Pulley; 1 Grooves; 3-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 2.66" Pitch Minimum; 3" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
3 Inch | 76.2 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
2.66 Inch | 67.564 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh