BROWNING
BROWNING
AK39X7/8
BROWNING BROWNING
Description
AK39X7/8 V-BELT SHEAVE ; 3.9" PD 7/8" BORE 1GRV FB
Transmission Pulley; 7/8" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 3.16" Pitch Minimum; 3-1/2" Pitch Maximum; Keyway
Part #
1026376
BDI #
319488
Details
60.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK39X7-8/p/319488
Your Price
$ 60.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.451
EAN
0662289296323
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AK39X7/8
Manufacturer Internal Number
1026376
Weight / LBS
1.4
Long Description
Transmission Pulley; 7/8" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 3.16" Pitch Minimum; 3-1/2" Pitch Maximum; Keyway
Pitch Diameter Maximum
3.5 Inch | 88.9 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter Minimum
3.16 Inch | 80.264 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh