![AK41-H](/medias/INDXXXPULLEY-FXD-1G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTR8aW1hZ2UvanBlZ3xhR1U0TDJnd1lTOHhNREV4TmpNMU5qVXpPRE01T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wwMDRmZWQzNjNmZjhjYmU5YzgzOWUwMjQ3OTAxNzFhYzVmZTRlOTgxNDFjYWEwZDVkODI2ZGFhY2FlMTE1NDk2)
![AK41-H](/medias/INDXXXPULLEY-FXD-1G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTR8aW1hZ2UvanBlZ3xhR1U0TDJnd1lTOHhNREV4TmpNMU5qVXpPRE01T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wwMDRmZWQzNjNmZjhjYmU5YzgzOWUwMjQ3OTAxNzFhYzVmZTRlOTgxNDFjYWEwZDVkODI2ZGFhY2FlMTE1NDk2)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
AK41-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
AK41-H V-BELT SHEAVE ; 1 GROOVES 3.95" OD BUSHED
Transmission Pulley; 1 Grooves; 3.95" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
AK41-H
BDI #
605521
Details
72.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK41-H/p/605521
Your Price
$ 72.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.726
EAN
0697950112480
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.6
Long Description
Transmission Pulley; 1 Grooves; 3.95" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
3.7 Inch | 93.98 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter
Pitch Diameter Minimum
3.36 Inch | 85.344 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh