https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
CONTINENTAL
CONTINENTAL
AK49-5/8
CONTINENTAL CONTINENTAL
Description
AK49-5/8 V-BELT SHEAVE
5/8" Bore; 1 Groove; 4-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 4.16" Pitch Minimum; 4-1/2" Pitch Maximum; Keyway
Part #
20180038
BDI #
411482
Details
89.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK49-5-8/p/411482
Your Price
$ 89.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.862
EAN
0037256291838
Product Group - BDI
M02354
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
FHP Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
AK49-5/8 PULLEY
Manufacturer Internal Number
20180038
Weight / LBS
1.9
Long Description
5/8" Bore; 1 Groove; 4-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 4.16" Pitch Minimum; 4-1/2" Pitch Maximum; Keyway
Outside Diameter
4.75 Inch | 120.65 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
4.16 Inch | 105.664 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
4.5 Inch | 114.3 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh