BROWNING
BROWNING
AK51X3/4
BROWNING BROWNING
Description
AK51X3/4 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
Transmission Pulley; 3/4" Bore; 1 Grooves; 4.95" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 4.36" Pitch Minimum; 4.7" Pitch Maximum; Keyway
Part #
1026665
BDI #
319519
Details
79.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK51X3-4/p/319519
Your Price
$ 79.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.908
EAN
0662289276530
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AK51X3/4
Manufacturer Internal Number
1026665
Weight / LBS
1.7
Long Description
Transmission Pulley; 3/4" Bore; 1 Grooves; 4.95" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 4.36" Pitch Minimum; 4.7" Pitch Maximum; Keyway
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter Maximum
4.7 Inch | 119.38 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Pitch Diameter Minimum
4.36 Inch | 110.744 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh