https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTR8aW1hZ2UvanBlZ3xhR1U0TDJnd1lTOHhNREV4TmpNMU5qVXpPRE01T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wwMDRmZWQzNjNmZjhjYmU5YzgzOWUwMjQ3OTAxNzFhYzVmZTRlOTgxNDFjYWEwZDVkODI2ZGFhY2FlMTE1NDk2
MEGADYNE GROUP
MEGADYNE GROUP
AK71H
MEGADYNE GROUP MEGADYNE GROUP
Description
NOT AVAILABLE IN CA
1 Groove; 6.95" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 6.36" Pitch Minimum; 6.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
AK71H
BDI #
17111324
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK71H/p/17111324
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.61
EAN
0746041025533
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.35
Long Description
1 Groove; 6.95" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 6.36" Pitch Minimum; 6.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
6.95 Inch | 176.53 Millimeter
Pitch Diameter Minimum
6.36 Inch | 161.544 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
6.7 Inch | 170.18 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh