https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxODR8aW1hZ2UvanBlZ3xhREpoTDJnd05DOHhNREV4TmpNMU5qTTBNVGM1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w5ZTdmYjQ3NWIxYjU5YjU5Mjg1YzFmM2UyNTk5NGUwZTViODBiYjZkNjE3Y2I2OTJkNjFhNDlkNjg0MGJmOGNl
MEGADYNE GROUP
MEGADYNE GROUP
AK79H
MEGADYNE GROUP MEGADYNE GROUP
Description
NOT AVAILABLE IN CA
1 Groove; 7-3/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 7.16" Pitch Minimum; 7-1/2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
AK79H
BDI #
17111330
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK79H/p/17111330
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041025557
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 7-3/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 7.16" Pitch Minimum; 7-1/2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
7.5 Inch | 190.5 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
7.16 Inch | 181.864 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh