BROWNING
BROWNING
AK89X1
BROWNING BROWNING
Description
AK89X1 V-BELT SHEAVE ; FINISHED BORE
1" Bore; 1 Grooves; 8-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 8.16" Pitch Minimum; 8-1/2" Pitch Maximum; Keyway
Part #
1027309
BDI #
319595
Details
208.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK89X1/p/319595
Your Price
$ 208.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.066
EAN
0662289247110
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AK89X1
Manufacturer Internal Number
1027309
Weight / LBS
4.3
Long Description
1" Bore; 1 Grooves; 8-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 8.16" Pitch Minimum; 8-1/2" Pitch Maximum; Keyway
Pitch Diameter Minimum
8.16 Inch | 207.264 Millimeter
Pitch Diameter Maximum
8.5 Inch | 215.9 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh