https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-NKW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTN8aW1hZ2UvanBlZ3xhR0V6TDJnMk1pOHhNREF5T0RVMk1qRTFNelV3TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMDVMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8ZGY0ZGM3NTkzYzQ5MGRmNmUzMTA1ZjY3NmM4NzNmNjNiZTRmZDA4NjZlNzg3ODhlNzhhODljZmRlMjQxZTczOQ
JASON INDUSTRIAL
JASON INDUSTRIAL
AL74-1
JASON INDUSTRIAL JASON INDUSTRIAL
Description
AL74-1 ; POR PULLEY FINISHED BORE NO KEYWAY
1" Bore; 1 Groove; 6.93" Outside Diameter; Finished Bore; 4L | A Belt Series; 6.78" Pitch Minimum; 6.78" Pitch Maximum; Keyway
Part #
AL74-1
BDI #
17111416
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AL74-1/p/17111416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.68
EAN
0746041043889
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.5
Long Description
1" Bore; 1 Groove; 6.93" Outside Diameter; Finished Bore; 4L | A Belt Series; 6.78" Pitch Minimum; 6.78" Pitch Maximum; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
6.78 Inch | 172.212 Millimeter
Outside Diameter
6.93 Inch | 176.022 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
6.78 Inch | 172.212 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh