https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjF8aW1hZ2UvanBlZ3xhREl4TDJnMU1TOHhNREV4TmpNMU5UazBPRFUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w4YzBlZWVjZDkxMzllOGZkZDBmMjU1Njk1MTIwY2ZkOWRjNGE1NTAwMzQxNzBjYmY0ZGU4NjkyNWMwZmNmNjMw
MEGADYNE GROUP
MEGADYNE GROUP
BK100-1-7/16
MEGADYNE GROUP MEGADYNE GROUP
Description
BK100-1-7/16 V BELT PULLEY ; 1 GROOVE 1-7/16" FINISHED BORE
1-7/16" Bore; 1 Groove; 9-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; Keyway
Part #
BK100-1-7/16
BDI #
24253911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK100-1-7-16/p/24253911
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041033200
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
BK100-1-7/16
Long Description
1-7/16" Bore; 1 Groove; 9-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh