LEESON
LEESON
BK110X3/4
LEESON LEESON
Description
BK110X3/4 ; POR CAST IRON SHEAVE FIXED BORE
Transmission Pulley; 3/4" Bore; 1 Grooves; 10-3/4" Outside Diameter; 4L | A | 5L | B Belt Series; Finished Mounting Method; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 10" Pitch Diameter Minimum; 10.4" Pitch Diameter Maximum; Keyway
Part #
BK110X3/4
BDI #
17089816
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK110X3-4/p/17089816
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Cast Iron
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1029339
Weight / LBS
8.07
Long Description
Transmission Pulley; 3/4" Bore; 1 Grooves; 10-3/4" Outside Diameter; 4L | A | 5L | B Belt Series; Finished Mounting Method; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 10" Pitch Diameter Minimum; 10.4" Pitch Diameter Maximum; Keyway
Outside Diameter
10.75 Inch | 273.05 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
10.4 Inch | 264.16 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh