https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
BROWNING
BROWNING
BK110X3/4
BROWNING BROWNING
Description
BK110X3/4 V-BELT SHEAVE ; NON-RETURNABLE CAST IRON FINISHED BORE
3/4" Bore; 1 Grooves; 10-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 10" Pitch Minimum; 10.4" Pitch Maximum; Keyway
Part #
1029339
BDI #
319626
Details
567.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK110X3-4/p/319626
Your Price
$ 567.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.296
EAN
0662289208814
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BK110X3/4
Manufacturer Internal Number
1029339
Weight / LBS
6.4
Long Description
3/4" Bore; 1 Grooves; 10-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 10" Pitch Minimum; 10.4" Pitch Maximum; Keyway
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Pitch Diameter Maximum
10.4 Inch | 264.16 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh