https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzR8aW1hZ2UvanBlZ3xhRGt5TDJnNVppOHhNREk1TlRZNE9UTTBOekV3TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3wyNmY5Y2Y2YmY2N2JlZTZkZTQ4OGI3YTc2OTk3MDNiZTQ1YjVjMmU3MTk2ODlkN2Y1N2YyOGUwZDlhOGRkYjll
JASON INDUSTRIAL
JASON INDUSTRIAL
BK130H
JASON INDUSTRIAL JASON INDUSTRIAL
Description
BK130H ; POR PULLEY FRACTIONAL HP
1 Groove; 12-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
BK130H
BDI #
17111481
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK130H/p/17111481
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041030698
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 12-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh