https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0MXxpbWFnZS9qcGVnfGFEaGlMMmhqTnk4eE1EYzJPVEEwTlRNNE9UTTBNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFOVVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGRhYjMzOTY2Njc4MjYwOGFjZjM0YjM3YWE5ODk3MDNlMjNlNWFjYTFkN2Q2MDJlZTc4Yzg5MjlkMTFlNGE3ZjI
RINGBALL
RINGBALL
BK160H
RINGBALL RINGBALL
Description
BK160H H-BUSHING SHEAVE ; CAST IRON
1 Groove; 15-3/4" OD; Bushed; 4L | A | 5L | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; Keyway
Part #
BK160H
BDI #
18256738
Details
142.54
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK160H/p/18256738
Your Price
$ 142.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.45
EAN
0623647469650
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 15-3/4" OD; Bushed; 4L | A | 5L | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1-7/16 Inch | 14 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh