319645
Sheaves - Fixed Pitch
BROWNING
BROWNING
BK160X 1 1/8 OBSOLETE DO NOT USE 07/24
BROWNING BROWNING
Description
BK160X 1 1/8 OBSOLETE DO NOT USE 07/24 ; NON-RETURNABLE FINISHED BORE
1-1/8" Bore; 1 Grooves; 15-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; Keyway
Part #
1029602
BDI #
319645
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK160X-1-1-8-OBSOLETE-DO-NOT-USE-07-24/p/319645
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.148
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BK160x1-1/8
Manufacturer Internal Number
1029602
Weight / LBS
11.4
Long Description
1-1/8" Bore; 1 Grooves; 15-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; Keyway
Bore
1.125 Inch | 28.575 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh