https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0MXxpbWFnZS9qcGVnfGFEaGlMMmhqTnk4eE1EYzJPVEEwTlRNNE9UTTBNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFOVVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGRhYjMzOTY2Njc4MjYwOGFjZjM0YjM3YWE5ODk3MDNlMjNlNWFjYTFkN2Q2MDJlZTc4Yzg5MjlkMTFlNGE3ZjI
RINGBALL
RINGBALL
BK190H
RINGBALL RINGBALL
Description
BK190H H-BUSHING SHEAVE ; CAST IRON
1 Groove; 18-3/4" OD; Bushed; 4L | A | 5L | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; Keyway
Part #
BK190H
BDI #
18256298
Details
173.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK190H/p/18256298
Your Price
$ 173.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.81
EAN
0623647469667
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
12.8
Long Description
1 Groove; 18-3/4" OD; Bushed; 4L | A | 5L | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; Keyway
Outside Diameter
18.75 Inch | 476.25 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
18.4 Inch | 467.36 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Bushing Bore Range
1/2 To 1-7/16 Inch | 14 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh