https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjF8aW1hZ2UvanBlZ3xhREl4TDJnMU1TOHhNREV4TmpNMU5UazBPRFUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w4YzBlZWVjZDkxMzllOGZkZDBmMjU1Njk1MTIwY2ZkOWRjNGE1NTAwMzQxNzBjYmY0ZGU4NjkyNWMwZmNmNjMw
MEGADYNE GROUP
MEGADYNE GROUP
BK28-7/8
MEGADYNE GROUP MEGADYNE GROUP
Description
NOT AVAILABLE IN CA
7/8" Bore; 1 Groove; 2.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.2" Pitch Minimum; 2.6" Pitch Maximum; Keyway
Part #
BK28-7/8
BDI #
17111510
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK28-7-8/p/17111510
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041031459
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
7/8" Bore; 1 Groove; 2.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.2" Pitch Minimum; 2.6" Pitch Maximum; Keyway
Outside Diameter
2.95 Inch | 74.93 Millimeter
Pitch Diameter Minimum
2.2 Inch | 55.88 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
2.6 Inch | 66.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh