![BK30H](/medias/INDXXXPULLEY-FXD-1G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzR8aW1hZ2UvanBlZ3xhRGt5TDJnNVppOHhNREk1TlRZNE9UTTBOekV3TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3wyNmY5Y2Y2YmY2N2JlZTZkZTQ4OGI3YTc2OTk3MDNiZTQ1YjVjMmU3MTk2ODlkN2Y1N2YyOGUwZDlhOGRkYjll)
![BK30H](/medias/INDXXXPULLEY-FXD-1G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzR8aW1hZ2UvanBlZ3xhRGt5TDJnNVppOHhNREk1TlRZNE9UTTBOekV3TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3wyNmY5Y2Y2YmY2N2JlZTZkZTQ4OGI3YTc2OTk3MDNiZTQ1YjVjMmU3MTk2ODlkN2Y1N2YyOGUwZDlhOGRkYjll)
MEGADYNE GROUP
MEGADYNE GROUP
BK30H
MEGADYNE GROUP MEGADYNE GROUP
Description
NOT AVAILABLE IN CA
1 Groove; 3.15" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 2.4" Pitch Minimum; 2.8" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
BK30H
BDI #
17111515
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK30H/p/17111515
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.61
EAN
0746041030414
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.35
Long Description
1 Groove; 3.15" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 2.4" Pitch Minimum; 2.8" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
2.4 Inch | 60.96 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
2.8 Inch | 71.12 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh