BROWNING
BROWNING
BK36X1
BROWNING BROWNING
Description
BK36X1 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
Transmission Pulley; 1" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; Keyway
Part #
1028174
BDI #
319687
Details
143.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK36X1/p/319687
Your Price
$ 143.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.703
EAN
0662289107827
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BK36X1
Manufacturer Internal Number
1028174
Weight / LBS
1.5
Long Description
Transmission Pulley; 1" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; Keyway
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh