BROWNING
BROWNING
BK47X5/8
BROWNING BROWNING
Description
BK47X5/8 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
Transmission Pulley; 5/8" Bore; 1 Grooves; 4.45" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 3.7" Pitch Minimum; 4.1" Pitch Maximum; Keyway
Part #
1028323
BDI #
319708
Details
112.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK47X5-8/p/319708
Your Price
$ 112.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.1
EAN
0662289187997
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BK47X5/8
Manufacturer Internal Number
1028323
Weight / LBS
1.9
Long Description
Transmission Pulley; 5/8" Bore; 1 Grooves; 4.45" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 3.7" Pitch Minimum; 4.1" Pitch Maximum; Keyway
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
3.7 Inch | 93.98 Millimeter
Pitch Diameter Maximum
4.1 Inch | 104.14 Millimeter
Outside Diameter
4.45 Inch | 113.03 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh