BROWNING
BROWNING
BK55X5/8
BROWNING BROWNING
Description
BK55X5/8 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
Transmission Pulley; 5/8" Bore; 1 Grooves; 5-1/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 4-1/2" Pitch Minimum; 4.9" Pitch Maximum; Keyway
Part #
1028513
BDI #
319728
Details
120.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK55X5-8/p/319728
Your Price
$ 120.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1
EAN
0662289118120
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BK55X5/8
Manufacturer Internal Number
1028513
Weight / LBS
2.2
Long Description
Transmission Pulley; 5/8" Bore; 1 Grooves; 5-1/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 4-1/2" Pitch Minimum; 4.9" Pitch Maximum; Keyway
Outside Diameter
5.25 Inch | 133.35 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
4.9 Inch | 124.46 Millimeter
Pitch Diameter Minimum
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh