https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
CONTINENTAL
CONTINENTAL
BK57/HA54 5/8
CONTINENTAL CONTINENTAL
Description
BK57/HA54 5/8 PULLEY
5/8" Bore; 1 Groove; 5.45" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 4.7" Pitch Minimum; 5.1" Pitch Maximum; Keyway
Part #
20180295
BDI #
411739
Details
110.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK57-HA54-5-8/p/411739
Your Price
$ 110.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.86
EAN
0037256294402
Product Group - BDI
M02354
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
FHP Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
BK57/HA54 5/8 PULLEY
Manufacturer Internal Number
20180295
Weight / LBS
4.1
Long Description
5/8" Bore; 1 Groove; 5.45" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 4.7" Pitch Minimum; 5.1" Pitch Maximum; Keyway
Pitch Diameter Maximum
5.1 Inch | 129.54 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Pitch Diameter Minimum
4.7 Inch | 119.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh