https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU1NHxpbWFnZS9qcGVnfGFEYzNMMmhoTVM4eE1EYzNNRGs0TmpreU5qRXhNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFOVVgwdFhYMWRGUWw4ek1EQjRNekF3TG1wd1p3fDkwZWY2NzY1ZTE4ZmQ3ZGRmZTUzOTczOGM2NjI5YzA5OTEyOWEyOGMwZTEzN2UzMTlkZjJhYzZjNmE4NjdmZTI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
BK62-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
BK62-H V-BELT SHEAVE ; 1 GROOVES 5.95" OD BUSHED
Transmission Pulley; 1 Grooves; 5.95" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
BK62-H
BDI #
606027
Details
102.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK62-H/p/606027
Your Price
$ 102.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.63
EAN
0697950116273
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
3.6
Long Description
Transmission Pulley; 1 Grooves; 5.95" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
5.6 Inch | 142.24 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
5.2 Inch | 132.08 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh