BROWNING
BROWNING
BK67X1
BROWNING BROWNING
Description
BK67X1 V-BELT SHEAVE ; FINISHED BORE
Transmission Pulley; 1" Bore; 1 Grooves; 6.45" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 5.7" Pitch Minimum; 6.1" Pitch Maximum; Keyway
Part #
1028869
BDI #
319756
Details
130.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK67X1/p/319756
Your Price
$ 130.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.27
EAN
0662289238477
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BK67X1
Manufacturer Internal Number
1028869
Weight / LBS
2.8
Long Description
Transmission Pulley; 1" Bore; 1 Grooves; 6.45" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 5.7" Pitch Minimum; 6.1" Pitch Maximum; Keyway
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
6.1 Inch | 154.94 Millimeter
Pitch Diameter Minimum
5.7 Inch | 144.78 Millimeter
Outside Diameter
6.45 Inch | 163.83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh