![BK72H](/medias/INDXXXPULLEY-FXD-1G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxODR8aW1hZ2UvanBlZ3xhREpoTDJnd05DOHhNREV4TmpNMU5qTTBNVGM1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w5ZTdmYjQ3NWIxYjU5YjU5Mjg1YzFmM2UyNTk5NGUwZTViODBiYjZkNjE3Y2I2OTJkNjFhNDlkNjg0MGJmOGNl)
![BK72H](/medias/INDXXXPULLEY-FXD-1G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxODR8aW1hZ2UvanBlZ3xhREpoTDJnd05DOHhNREV4TmpNMU5qTTBNVGM1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w5ZTdmYjQ3NWIxYjU5YjU5Mjg1YzFmM2UyNTk5NGUwZTViODBiYjZkNjE3Y2I2OTJkNjFhNDlkNjg0MGJmOGNl)
RINGBALL
RINGBALL
BK72H
RINGBALL RINGBALL
Description
BK72H H-BUSHING SHEAVE ; CAST IRON
1 Groove; 6.95" OD; Bushed; 4L | A | 5L | B Belt Series; 6.2" Pitch Minimum; 6.6" Pitch Maximum; Keyway
Part #
BK72H
BDI #
18253289
Details
49.29
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK72H/p/18253289
Your Price
$ 49.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.41
EAN
0623647469520
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 6.95" OD; Bushed; 4L | A | 5L | B Belt Series; 6.2" Pitch Minimum; 6.6" Pitch Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
6.6 Inch | 167.64 Millimeter
Outside Diameter
6.95 Inch | 176.53 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1-7/16 Inch | 14 To 38 Millimeter
Pitch Diameter Minimum
6.2 Inch | 157.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh