BROWNING
BROWNING
BK77H
BROWNING BROWNING
Description
BK77H V-BELT SHEAVE ; 1GRV B 7.45" OD BORED FOR H
Transmission Pulley; 1 Grooves; 7.45" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 6.7" Pitch Minimum; 7.1" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
1042563
BDI #
321708
Details
85.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK77H/p/321708
Your Price
$ 85.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.73
EAN
0662289122363
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BK77H
Manufacturer Internal Number
1042563
Weight / LBS
3.8
Long Description
Transmission Pulley; 1 Grooves; 7.45" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 6.7" Pitch Minimum; 7.1" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
7.1 Inch | 180.34 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.45 Inch | 189.23 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Pitch Diameter Minimum
6.7 Inch | 170.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh