319787
Sheaves - Fixed Pitch
BROWNING
BROWNING
BK80X5/8 OBSOLETE DO NOT USE 07/24
BROWNING BROWNING
Description
BK80X5/8 OBSOLETE DO NOT USE 07/24 ; NON-RETURNABLE FINISHED BORE
5/8" Bore; 1 Grooves; 7-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; Keyway
Part #
1029024
BDI #
319787
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK80X5-8-OBSOLETE-DO-NOT-USE-07-24/p/319787
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.272
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BK80X5/8
Manufacturer Internal Number
1029024
Weight / LBS
4.4
Long Description
5/8" Bore; 1 Grooves; 7-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; Keyway
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh