https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjF8aW1hZ2UvanBlZ3xhREl4TDJnMU1TOHhNREV4TmpNMU5UazBPRFUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w4YzBlZWVjZDkxMzllOGZkZDBmMjU1Njk1MTIwY2ZkOWRjNGE1NTAwMzQxNzBjYmY0ZGU4NjkyNWMwZmNmNjMw
MEGADYNE GROUP
MEGADYNE GROUP
MA133X1-3/16
MEGADYNE GROUP MEGADYNE GROUP
Description
MA133X1-3/16 SHEAVE ; HYTREL INSERT
1-3/16" Bore; 1 Groove; 13-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 12.66" Pitch Minimum; 13" Pitch Maximum; Keyway
Part #
MA133X1-3/16
BDI #
17112306
Details
182.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/MA133X1-3-16/p/17112306
Your Price
$ 182.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
MA133X1-3/16
Long Description
1-3/16" Bore; 1 Groove; 13-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 12.66" Pitch Minimum; 13" Pitch Maximum; Keyway
Outside Diameter
13.25 Inch | 336.55 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
12.66 Inch | 321.564 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh