https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2M3xpbWFnZS9qcGVnfGFHVmhMMmd3TWk4eE1EYzNNREUxTnpJME1ETTFNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDBaQ1gwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGIwN2EwMTM0OWI0ZjZhNTgyZWFlMDI1MGZhYWYxN2VjMzVmZDY5NmRlZDI3MTA4ZDc4NjFhZjJhMzljNjYyMTQ
DODGE
DODGE
MA58X15/16
DODGE DODGE
Description
AK59 X 15/16 V-BELT SHEAVE
15/16" Bore; 1 Groove; 5-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 5.16" Pitch Minimum; 5-1/2" Pitch Maximum; Keyway
Part #
MA58X15/16
BDI #
20511661
Details
50.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/MA58X15-16/p/20511661
Your Price
$ 50.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.089
EAN
0781568518557
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
AK59 X 15/16 SHEAVE
Manufacturer Internal Number
MA58X15/16
Weight / LBS
2.4
Long Description
15/16" Bore; 1 Groove; 5-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 5.16" Pitch Minimum; 5-1/2" Pitch Maximum; Keyway
Pitch Diameter Maximum
5.5 Inch | 139.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Pitch Diameter Minimum
5.16 Inch | 131.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh