https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTR8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREV4TmpNMU5qa3pNVFl4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhZTc0YzZiZmNlNjdiZGU2YTY3MmFhMjk4M2VkZTYwYTExYzY4ODkxZDg4ZDQ1YmZlMThjMWM5OGU2NTRmYjFh
DODGE
DODGE
MA60X15/16
DODGE DODGE
Description
AK61 X 15/16 V-BELT SHEAVE
15/16" Bore; 1 Groove; 5.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 5.36" Pitch Minimum; 5.7" Pitch Maximum; Keyway
Part #
MA60X15/16
BDI #
20219283
Details
50.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/MA60X15-16/p/20219283
Your Price
$ 50.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.24
EAN
0781568666432
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
AK61 X 15/16 SHEAVE
Manufacturer Internal Number
MA60X15/16
Weight / LBS
2.72
Long Description
15/16" Bore; 1 Groove; 5.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 5.36" Pitch Minimum; 5.7" Pitch Maximum; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Pitch Diameter Minimum
5.36 Inch | 136.144 Millimeter
Pitch Diameter Maximum
5.7 Inch | 144.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh