https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0ODd8aW1hZ2UvanBlZ3xhREU0TDJnNVl5OHhNRFF5TWpNMk9EVXpORFUxT0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlNmFjOGUxMDhlMGFjOTE3NmJlZGM0ZjM1MTQ4NmZhMzg5NDQxMTI5M2UzNDM3MDE2NjE3NTc4MzE1YzE3MTlh
DODGE
DODGE
MAL102
DODGE DODGE
Description
AK104H V-BELT SHEAVE
1 Grooves; 10-1/4" Outside Diameter; Bushed; L Bushing Series; 3L | 4L | A Belt Series; 9.66" Pitch Minimum; 10" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
MAL102
BDI #
630601
Details
76.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/MAL102/p/630601
Your Price
$ 76.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.27
EAN
0775829026950
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
L
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MAL102
Weight / LBS
4.9
Long Description
1 Grooves; 10-1/4" Outside Diameter; Bushed; L Bushing Series; 3L | 4L | A Belt Series; 9.66" Pitch Minimum; 10" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Pitch Diameter Minimum
9.66 Inch | 245.364 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh